Shop All Hazardous Location Plugs
Molex
MiniFit Sr Rcpt Hsg W/TPA 6Ckt
Mfr # 42816-0612
Zoro # G2761358
product price: $1.99
/ea
Sold in multiples of 65 for $129.35
$129.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CSA LR19980
- Current - Maximum per Contact 50.0A
- Material - Resin Polyester
- Temperature Range - Operating -40° to +105°C
- UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 42816-0612
- Zoro # G2761358
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
CSA | LR19980 |
Current - Maximum per Contact | 50.0A |
Material - Resin | Polyester |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Color - Resin | Black |
Polarized to Mating Part | Yes |
Number of Rows | 1 |
Circuits (maximum) | 6 |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 10.00mm |
Gender | Receptacle |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Blank Cover Plate, Gray, Aluminum (AL3300C-5 PER FT)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (828R-TCAL)
- SCHNEIDER ELECTRIC Time Delay Relay, 12V AC, 6 Pins (RE17RMJU)
- CALBRITE Connector, Straight, 1/2in., Internal Insul (S60500FCS0)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Hazardous Location Plugs