Shop All Hazardous Location Plugs
Molex
MiniFit Sr Rcpt Hsg W/TPA 5Ckt
Mfr # 42816-0512
Zoro # G2762170
product price: $2.15
/ea
Sold in multiples of 75 for $161.25
$161.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lock to Mating Part Yes
- Polarized to Mating Part Yes
- Temperature Range - Operating -40° to +105°C
- Material - Resin Polyester
- CSA LR19980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 42816-0512
- Zoro # G2762170
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Lock to Mating Part | Yes |
Polarized to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Material - Resin | Polyester |
CSA | LR19980 |
Gender | Receptacle |
Pitch - Mating Interface | 10.00mm |
Circuits (maximum) | 5 |
Number of Rows | 1 |
UL | E29179 |
Current - Maximum per Contact | 50.0A |
Flammability | 94V-0 |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- RACO Right Angle Clamp, Size 4" (2366RC)
- PANDUIT Cable Tie, 11.8", Nylon, Black, PK50 (BT3LH-L0)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage (XA-142140405011)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Pin & Sleeve Devices