Shop All Hazardous Location Plugs
Molex
MiniFit Sr Rcpt Hsg W/TPA 4Ckt
Mfr # 42816-0412
Zoro # G2759833
product price: $1.89
/ea
Sold in multiples of 90 for $170.10
$170.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 10.00mm
- Current - Maximum per Contact 50.0A
- Color - Resin Black
- Lock to Mating Part Yes
- Material - Resin Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 42816-0412
- Zoro # G2759833
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Pitch - Mating Interface | 10.00mm |
Current - Maximum per Contact | 50.0A |
Color - Resin | Black |
Lock to Mating Part | Yes |
Material - Resin | Polyester |
Temperature Range - Operating | -40° to +105°C |
Flammability | 94V-0 |
CSA | LR19980 |
Polarized to Mating Part | Yes |
Number of Rows | 1 |
Gender | Receptacle |
Circuits (maximum) | 4 |
UL | E29179 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 AWG Nylon Single Crimp Butt Connector - 25-Pack (210110)
- POWERCOMM Coax Connector 90 Angle PL259 (215-55102)
- HONDA Gasket Carburetor (16221-Z5T-000)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS72FB)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Pin & Sleeve Devices