Shop All Hazardous Location Plugs
Molex
MiniFit Sr Rcpt Hsg W/TPA 3Ckt
Mfr # 42816-0312
Zoro # G2758223
product price: $2.15
/ea
Sold in multiples of 85 for $182.75
$182.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- UL E29179
- Current - Maximum per Contact 50.0A
- Temperature Range - Operating -40° to +105°C
- Material - Resin Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 42816-0312
- Zoro # G2758223
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Number of Rows | 1 |
UL | E29179 |
Current - Maximum per Contact | 50.0A |
Temperature Range - Operating | -40° to +105°C |
Material - Resin | Polyester |
Gender | Receptacle |
Circuits (maximum) | 3 |
CSA | LR19980 |
Pitch - Mating Interface | 10.00mm |
Color - Resin | Black |
Lock to Mating Part | Yes |
Polarized to Mating Part | Yes |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 24V AC (RXG22B7)
- D-LINE Accessory Multipack, Clip-Over, PVC (US/CLOAP3015W)
- WIEGMANN Back Panel, 20.00" L, 0.50" W (HW-WM3020CSWW)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12362412)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Hazardous Location Plugs