Shop All Hazardous Location Plugs
Molex
MiniFit Sr Rcpt Hsg W/TPA 2Ckt
Mfr # 42816-0212
Zoro # G2759669
original price:
$1.75
5% off
Sold in multiples of 95 for $156.75
$156.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuits (maximum) 2
- Current - Maximum per Contact 50.0A
- Color - Resin Black
- UL E29179
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 42816-0212
- Zoro # G2759669
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Circuits (maximum) | 2 |
Current - Maximum per Contact | 50.0A |
Color - Resin | Black |
UL | E29179 |
Number of Rows | 1 |
Material - Resin | Polyester |
Lock to Mating Part | Yes |
Gender | Receptacle |
Flammability | 94V-0 |
Pitch - Mating Interface | 10.00mm |
Temperature Range - Operating | -40° to +105°C |
CSA | LR19980 |
Polarized to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRWR20BLK)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.75" L (8501NR34)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Red, Plastic (10250TC1N)
- JANDORF Rotry Switch Spst 2 Term (61220)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Hazardous Location Plugs