Shop All Hazardous Location Plugs
Molex
MiniFit Sr Plg Hsg/TPA /MntEar 6Ckt
Mfr # 42818-0612
Zoro # G4047194
Sold in multiples of 60 for $101.40
$101.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Resin Black
- Panel Mount Yes
- Material - Resin Polyester
- Number of Rows 1
- Flammability 94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 42818-0612
- Zoro # G4047194
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Color - Resin | Black |
Panel Mount | Yes |
Material - Resin | Polyester |
Number of Rows | 1 |
Flammability | 94V-0 |
UL | E29179 |
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 10.00mm |
Gender | Plug |
Circuits (maximum) | 6 |
Lock to Mating Part | Yes |
CSA | LR19980 |
Temperature Range - Operating | -40° to +105°C |
Current - Maximum per Contact | 50.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M6-125-1-342-WT)
- MONOPRICE Blank Panel, 0.7in.Hx6in.W (7263)
- IFM Inductive Proximity Sensor, 50 mm L (IE5287)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Orange (HS3-100-10-OR)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Hazardous Location Plugs