Shop All Hazardous Location Plugs
Molex
MiniFit Sr Plg Hsg/TPA /MntEar 5Ckt
Mfr # 42818-0512
Zoro # G4047230
product price: $2.59
/ea
Sold in multiples of 50 for $129.50
$129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 10.00mm
- Number of Rows 1
- Material - Resin Polyester
- Current - Maximum per Contact 50.0A
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 42818-0512
- Zoro # G4047230
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Pitch - Mating Interface | 10.00mm |
Number of Rows | 1 |
Material - Resin | Polyester |
Current - Maximum per Contact | 50.0A |
Lock to Mating Part | Yes |
Panel Mount | Yes |
Flammability | 94V-0 |
CSA | LR19980 |
Polarized to Mating Part | Yes |
Gender | Plug |
Circuits (maximum) | 5 |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Reed Instruments Thermo-Hygrometer, 0/100%Rh, -4/140F, -20/60C (R6001)
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL18IN1P)
- ABB MS132-16, 3P MMP 10.0-16.0A RANGE (MS132-16)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 200A, 250V AC, Non-Indicating (LPN-RK-200SP)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Hazardous Location Plugs