Shop All Hazardous Location Plugs
Molex
MiniFit Sr Plg Hsg/TPA /MntEar 4Ckt
Mfr # 42818-0412
Zoro # G4046722
product price: $1.55
/ea
Sold in multiples of 80 for $124.00
$124.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Polarized to Mating Part Yes
- Pitch - Mating Interface 10.00mm
- Flammability 94V-0
- Lock to Mating Part Yes
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 42818-0412
- Zoro # G4046722
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 10.00mm |
Flammability | 94V-0 |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 4 |
Panel Mount | Yes |
UL | E29179 |
Color - Resin | Black |
Material - Resin | Polyester |
Gender | Plug |
Number of Rows | 1 |
CSA | LR19980 |
Current - Maximum per Contact | 50.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 6 to 12V, Green (E22LED612GN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 10' Long - Red (HS397-S10-RED)
- CANTEX Coupling, PVC, 1-1/2" L, 1/2" Conduit Size (6141623)
- ACME ELECTRIC IC Transformer, 75 kVA, NEMA 3R (T3075K0093BS)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs