Shop All Hazardous Location Plugs
Molex
MiniFit Sr Plg Hsg/TPA /MntEar 2Ckt
Mfr # 42818-0212
Zoro # G4045508
product price: $1.79
/ea
Sold in multiples of 150 for $268.50
$268.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40° to +105°C
- Panel Mount Yes
- Current - Maximum per Contact 50.0A
- Number of Rows 1
- CSA LR19980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 42818-0212
- Zoro # G4045508
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Temperature Range - Operating | -40° to +105°C |
Panel Mount | Yes |
Current - Maximum per Contact | 50.0A |
Number of Rows | 1 |
CSA | LR19980 |
Circuits (maximum) | 2 |
Gender | Plug |
Material - Resin | Polyester |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
Flammability | 94V-0 |
Color - Resin | Black |
UL | E29179 |
Pitch - Mating Interface | 10.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R YL (HBL25W47)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Standard Spring, 100PK (SSN38)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LC2E)
- EATON Circuit Breaker, PDG Series 35A, 3 Pole, 600V AC, A Curve (PDG13F0035TFFJ)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Pin & Sleeve Devices