Shop All High Temperature Lead Wire
Molex
Minifit Sr. M-S 450Mm 8 Awg Lead Rd Au
Mfr # 2174832225
Zoro # G405922300
product price: $7.75
/ea
Sold in multiples of 325 for $2,518.75
$2,518.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217483
- Application Power, Wire-to-Wire
- Lock to Mating Part Yes
- Color - Resin Red
- Material - Resin PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2174832225
- Zoro # G405922300
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 6.60mm max. |
Wire Size (AWG) | 8 |
Cable Length | 450.00mm |
Details
Series | 217483 |
Application | Power, Wire-to-Wire |
Lock to Mating Part | Yes |
Color - Resin | Red |
Material - Resin | PVC |
Material - Plating Mating | Gold |
Number of Rows | 1 |
Circuits (Loaded) | 1 |
Material - Metal | High Performance Alloy (HPA) |
Single Ended | Yes |
Wire/Cable Type | UL 10669 |
Plating min - Mating | 0.762µm |
Product Name | Mini-Fit Sr. |
Connector to Connector | Mini-Fit Sr. Crimp Terminals |
Gender | Male-Pigtail |
Current - Maximum per Contact | 50.0A |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 14-6 AWG, PK50, Width: 1.12 in (B/G+BOX)
- FLEX-STRUT Post Base For Single Strut (FS-5810 E/G)
- TORK Photoelectric Control Recep, w/Bracket (2224)
- HUBBELL Wall Switch, 20A, Red, 1 HP, 3-Way Switch (DS320R)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- Molex High Temperature Lead Wire