Shop All High Temperature Lead Wire
Molex
Minifit Sr. M-S 450Mm 8 Awg Lead Bk Au
Mfr # 2174831225
Zoro # G605922629
Sold in multiples of 325 for $2,518.75
$2,518.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 217483
- Application Power, Wire-to-Wire
- Assembly Configuration Pre-crimped Lead Only
- Material - Metal High Performance Alloy (HPA)
- Termination Interface Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2174831225
- Zoro # G605922629
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 8 |
Cable Length | 450.00mm |
Wire Insulation Diameter | 6.60mm max. |
Details
Series | 217483 |
Application | Power, Wire-to-Wire |
Assembly Configuration | Pre-crimped Lead Only |
Material - Metal | High Performance Alloy (HPA) |
Termination Interface Style | Crimp or Compression |
Connector to Connector | Mini-Fit Sr. Crimp Terminals |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Product Name | Mini-Fit Sr. |
Plating min - Mating | 0.762µm |
Material - Plating Termination | Tin |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Gender | Male-Pigtail |
Material - Plating Mating | Gold |
Material - Resin | PVC |
Wire/Cable Type | UL 10669 |
Color - Resin | Black |
Current - Maximum per Contact | 50.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120/208/240V AC (4VZE4)
- POWERHORSE Parallel Cable Kit Connects 4500W to 4500W Generator (96728)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-1SQ)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- Molex High Temperature Lead Wire