Shop All High Temperature Lead Wire
Molex
Minifit Sr. M-S 300Mm 8 Awg Lead Bk Au
Mfr # 2174831224
Zoro # G705922680
product price: $6.59
/ea
Sold in multiples of 400 for $2,636.00
$2,636.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217483
- Application Power, Wire-to-Wire
- Termination Interface Style Crimp or Compression
- Single Ended Yes
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2174831224
- Zoro # G705922680
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 6.60mm max. |
Wire Size (AWG) | 8 |
Cable Length | 300.00mm |
Details
Series | 217483 |
Application | Power, Wire-to-Wire |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Material - Plating Termination | Tin |
Plating min - Mating | 0.762µm |
Connector to Connector | Mini-Fit Sr. Crimp Terminals |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | Mini-Fit Sr. |
Color - Resin | Black |
Wire/Cable Type | UL 10669 |
Current - Maximum per Contact | 50.0A |
Circuits (Loaded) | 1 |
Material - Metal | High Performance Alloy (HPA) |
Number of Rows | 1 |
Material - Resin | PVC |
Lock to Mating Part | Yes |
Material - Plating Mating | Gold |
Gender | Male-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Conduit Hub, Die Cast Zinc, 2 1/2" NPT (WH-7)
- NVENT HOFFMAN Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Screw On (A1614SC)
- CDN Compact Mechanical Timer - Red (MT4-R)
- EATON BUSSMANN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-2C)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- Molex High Temperature Lead Wire