Shop All High Temperature Lead Wire
Molex
Minifit Sr. M-S 300Mm 12 Awg Lead Rd Au
Mfr # 2174832204
Zoro # G005922533
Sold in multiples of 625 for $2,618.75
$2,618.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 217483
- Application Power, Wire-to-Wire
- Plating min - Mating 0.762µm
- Single Ended Yes
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2174832204
- Zoro # G005922533
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 12 |
Cable Length | 300.00mm |
Wire Insulation Diameter | 6.60mm max. |
Details
Series | 217483 |
Application | Power, Wire-to-Wire |
Plating min - Mating | 0.762µm |
Single Ended | Yes |
Material - Plating Termination | Tin |
Gender | Male-Pigtail |
Wire/Cable Type | UL 10669 |
Lock to Mating Part | Yes |
Material - Resin | PVC |
Material - Plating Mating | Gold |
Color - Resin | Red |
Current - Maximum per Contact | 23.0A |
Termination Interface Style | Crimp or Compression |
Product Name | Mini-Fit Sr. |
Number of Rows | 1 |
Connector to Connector | Mini-Fit Sr. Crimp Terminals |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Material - Metal | High Performance Alloy (HPA) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (22DUD32AA)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (LPJ-3-1/2SP)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 1000 Feet (22SS316L1000)
- PANDUIT P1 Heat Shrink Cass, 1"x.84"x.5" dia., Wh (H100X084H1C)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- Molex High Temperature Lead Wire