Shop All High Temperature Lead Wire
Molex
Minifit Sr. M-S 300Mm 10 Awg Lead Bk Au
Mfr # 2174831214
Zoro # G505922750
Sold in multiples of 500 for $2,495.00
$2,495.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217483
- Application Power, Wire-to-Wire
- Wire Size (AWG) 10
- Product Name Mini-Fit Sr.
- Wire Insulation Diameter 6.60mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2174831214
- Zoro # G505922750
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 10 |
Wire Insulation Diameter | 6.60mm max. |
Cable Length | 300.00mm |
Details
Series | 217483 |
Application | Power, Wire-to-Wire |
Product Name | Mini-Fit Sr. |
Assembly Configuration | Pre-crimped Lead Only |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Material - Plating Termination | Tin |
Plating min - Mating | 0.762µm |
Material - Resin | PVC |
Wire/Cable Type | UL 10669 |
Gender | Male-Pigtail |
Color - Resin | Black |
Number of Rows | 1 |
Circuits (Loaded) | 1 |
Material - Plating Mating | Gold |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 33.0A |
Material - Metal | High Performance Alloy (HPA) |
Connector to Connector | Mini-Fit Sr. Crimp Terminals |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug-In Relay, 24V DC, 6 A, Pins (LZX:PT580024)
- TELEMECANIQUE SENSORS Limit Switch 240Vac 5A Plast Zcp (ZCP39)
- RACO Emt Compr Coupling, Raintight, 3", Steel (2952RT)
- QUICKCABLE Closed End Connector, 22-18 ga., PK1000 (169105-1000)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- Molex High Temperature Lead Wire