Shop All High Temperature Lead Wire
Molex
Minifit Sr. M-S 225Mm 8 Awg Lead Bk Au
Mfr # 2174831223
Zoro # G905922657
product price: $5.65
/ea
Sold in multiples of 475 for $2,683.75
$2,683.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 217483
- Application Power, Wire-to-Wire
- Current - Maximum per Contact 50.0A
- Number of Rows 1
- Termination Interface Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2174831223
- Zoro # G905922657
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 225.00mm |
Wire Size (AWG) | 8 |
Wire Insulation Diameter | 6.60mm max. |
Details
Series | 217483 |
Application | Power, Wire-to-Wire |
Current - Maximum per Contact | 50.0A |
Number of Rows | 1 |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Gold |
Material - Metal | High Performance Alloy (HPA) |
Product Name | Mini-Fit Sr. |
Material - Plating Termination | Tin |
Wire/Cable Type | UL 10669 |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Material - Resin | PVC |
Plating min - Mating | 0.762µm |
Connector to Connector | Mini-Fit Sr. Crimp Terminals |
Single Ended | Yes |
Lock to Mating Part | Yes |
Gender | Male-Pigtail |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 9,500 W Rated, 12,000 W Surge, 120/240V AC, 100/35.6/50/79.2 A (200929)
- INTERMATIC Electromechanical Timer, Swim Pool (T30404R)
- BAYCO Bayco® Triple Tap Extension Cord SL-800, Retractable Reel, 30'L Cord, 16/3 GA, Yellow (SL-800)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 800A, 600V AC, Non-Indicating (KLPC800.X)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- Molex High Temperature Lead Wire