Shop All High Temperature Lead Wire
Molex
Minifit Sr. M-S 225Mm 12 Awg Lead Bk Au
Mfr # 2174831203
Zoro # G905922442
product price: $3.85
/ea
Sold in multiples of 700 for $2,695.00
$2,695.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217483
- Application Power, Wire-to-Wire
- Current - Maximum per Contact 23.0A
- Material - Plating Mating Gold
- Gender Male-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2174831203
- Zoro # G905922442
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 6.60mm max. |
Wire Size (AWG) | 12 |
Cable Length | 225.00mm |
Details
Series | 217483 |
Application | Power, Wire-to-Wire |
Current - Maximum per Contact | 23.0A |
Material - Plating Mating | Gold |
Gender | Male-Pigtail |
Material - Plating Termination | Tin |
Color - Resin | Black |
Circuits (Loaded) | 1 |
Wire/Cable Type | UL 10669 |
Product Name | Mini-Fit Sr. |
Lock to Mating Part | Yes |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Connector to Connector | Mini-Fit Sr. Crimp Terminals |
Material - Metal | High Performance Alloy (HPA) |
Plating min - Mating | 0.762µm |
Assembly Configuration | Pre-crimped Lead Only |
Material - Resin | PVC |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 1 Pole, 120/240V AC (B120)
- SIEMENS Illuminated Push Button Operator, 22 mm, White (3SU1051-0AB60-0AA0)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Blue, Plastic (10250TC4N)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- Molex High Temperature Lead Wire