Shop All High Temperature Lead Wire
Molex
Minifit Sr. M-S 225Mm 10 Awg Lead Bk Au
Mfr # 2174831213
Zoro # G005922663
product price: $4.49
/ea
Sold in multiples of 600 for $2,694.00
$2,694.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217483
- Application Power, Wire-to-Wire
- Current - Maximum per Contact 33.0A
- Termination Interface Style Crimp or Compression
- Material - Resin PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2174831213
- Zoro # G005922663
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 225.00mm |
Wire Insulation Diameter | 6.60mm max. |
Wire Size (AWG) | 10 |
Details
Series | 217483 |
Application | Power, Wire-to-Wire |
Current - Maximum per Contact | 33.0A |
Termination Interface Style | Crimp or Compression |
Material - Resin | PVC |
Plating min - Mating | 0.762µm |
Material - Plating Mating | Gold |
Gender | Male-Pigtail |
Material - Plating Termination | Tin |
Connector to Connector | Mini-Fit Sr. Crimp Terminals |
Lock to Mating Part | Yes |
Material - Metal | High Performance Alloy (HPA) |
Assembly Configuration | Pre-crimped Lead Only |
Color - Resin | Black |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Product Name | Mini-Fit Sr. |
Number of Rows | 1 |
Wire/Cable Type | UL 10669 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 6 1/4 in (5505-24-00)
- KILLARK Conduit Body Cover, 1-1/2 in. (570)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- Molex High Temperature Lead Wire