Shop All High Temperature Lead Wire
Molex
Minifit Sr. M-S 150Mm 8 Awg Lead Rd Au
Mfr # 2174832222
Zoro # G605922278
product price: $4.79
/ea
Sold in multiples of 550 for $2,634.50
$2,634.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217483
- Application Power, Wire-to-Wire
- Wire Insulation Diameter 6.60mm max.
- Wire/Cable Type UL 10669
- Current - Maximum per Contact 50.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2174832222
- Zoro # G605922278
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 6.60mm max. |
Cable Length | 150.00mm |
Wire Size (AWG) | 8 |
Details
Series | 217483 |
Application | Power, Wire-to-Wire |
Wire/Cable Type | UL 10669 |
Current - Maximum per Contact | 50.0A |
Circuits (Loaded) | 1 |
Material - Plating Mating | Gold |
Material - Metal | High Performance Alloy (HPA) |
Plating min - Mating | 0.762µm |
Connector to Connector | Mini-Fit Sr. Crimp Terminals |
Gender | Male-Pigtail |
Product Name | Mini-Fit Sr. |
Material - Resin | PVC |
Single Ended | Yes |
Assembly Configuration | Pre-crimped Lead Only |
Color - Resin | Red |
Lock to Mating Part | Yes |
Termination Interface Style | Crimp or Compression |
Material - Plating Termination | Tin |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 22mm, 24VAC/DC (XB5AVB4)
- MERSEN Pwr Dist Block, 350A, 1P, 2/0-14 AWG, 600VAC (MPDB67511)
- CITEL 4-Pair Surface Mount Signal Line Protector, Indoor, 12V, Screw Terminals (B480-12D3)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO Wire, High Temperature (LDWR-1024)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- Molex High Temperature Lead Wire