Shop All High Temperature Lead Wire
Molex
Minifit Sr. M-S 150Mm 8 Awg Lead Bk Au
Mfr # 2174831222
Zoro # G405922751
Sold in multiples of 550 for $2,634.50
$2,634.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217483
- Application Power, Wire-to-Wire
- Termination Interface Style Crimp or Compression
- Assembly Configuration Pre-crimped Lead Only
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2174831222
- Zoro # G405922751
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 150.00mm |
Wire Size (AWG) | 8 |
Wire Insulation Diameter | 6.60mm max. |
Details
Series | 217483 |
Application | Power, Wire-to-Wire |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Termination | Tin |
Lock to Mating Part | Yes |
Color - Resin | Black |
Wire/Cable Type | UL 10669 |
Material - Resin | PVC |
Circuits (Loaded) | 1 |
Material - Plating Mating | Gold |
Single Ended | Yes |
Plating min - Mating | 0.762µm |
Connector to Connector | Mini-Fit Sr. Crimp Terminals |
Product Name | Mini-Fit Sr. |
Current - Maximum per Contact | 50.0A |
Material - Metal | High Performance Alloy (HPA) |
Number of Rows | 1 |
Gender | Male-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50 (C10-8FL)
- HUBBELL Cover, White, Steel, 300/400A Panel Mount (HBLSCW)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 10 ft. (3443)
- ANCOR Green 18 AWG Tinned Copper Wire - 100' (100310)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO Wire, High Temperature (LDWR-1014)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- Molex High Temperature Lead Wire