Shop All High Temperature Lead Wire
Molex
Minifit Sr. M-S 150Mm 12 Awg Lead Rd Au
Mfr # 2174832202
Zoro # G505922705
product price: $3.55
/ea
Sold in multiples of 750 for $2,662.50
$2,662.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217483
- Application Power, Wire-to-Wire
- Assembly Configuration Pre-crimped Lead Only
- Single Ended Yes
- Wire/Cable Type UL 10669
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2174832202
- Zoro # G505922705
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 12 |
Cable Length | 150.00mm |
Wire Insulation Diameter | 6.60mm max. |
Details
Series | 217483 |
Application | Power, Wire-to-Wire |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | Yes |
Wire/Cable Type | UL 10669 |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Gender | Male-Pigtail |
Number of Rows | 1 |
Product Name | Mini-Fit Sr. |
Material - Plating Mating | Gold |
Material - Resin | PVC |
Lock to Mating Part | Yes |
Circuits (Loaded) | 1 |
Connector to Connector | Mini-Fit Sr. Crimp Terminals |
Color - Resin | Red |
Plating min - Mating | 0.762µm |
Material - Metal | High Performance Alloy (HPA) |
Current - Maximum per Contact | 23.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER GROUP Pacer 14/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot (W14/2RYW-FT)
- CALBRITE Right Angle Beam Clamp, 2 in., 316 SS (S62000RA00)
- BLUE SEA SYSTEMS Blue Sea 300A Fuse Terminal (5190)
- AUTONICS Fiber Optic Sensor, LED, NPN, 1.53"H, 0.59"W (BF3RX)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- Molex High Temperature Lead Wire