Shop All High Temperature Lead Wire
Molex
Minifit Sr. M-S 150Mm 10 Awg Lead Bk Au
Mfr # 2174831212
Zoro # G405922447
product price: $3.99
/ea
Sold in multiples of 675 for $2,693.25
$2,693.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217483
- Application Power, Wire-to-Wire
- Assembly Configuration Pre-crimped Lead Only
- Cable Length 150.00mm
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2174831212
- Zoro # G405922447
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 150.00mm |
Wire Size (AWG) | 10 |
Wire Insulation Diameter | 6.60mm max. |
Details
Series | 217483 |
Application | Power, Wire-to-Wire |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Connector to Connector | Mini-Fit Sr. Crimp Terminals |
Material - Plating Mating | Gold |
Material - Metal | High Performance Alloy (HPA) |
Material - Resin | PVC |
Current - Maximum per Contact | 33.0A |
Circuits (Loaded) | 1 |
Plating min - Mating | 0.762µm |
Color - Resin | Black |
Wire/Cable Type | UL 10669 |
Gender | Male-Pigtail |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Product Name | Mini-Fit Sr. |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 In Dia. Rubber Cushion Clamp 0.281 Hole (COL1609SS)
- SIEMENS Manual Motor Starter, Knob, 0.45-0.63A, 3P (3RV20110GA10)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, PresSwitch, General Purpose AC, Momentary Closed Single Pole, 20A 120/277V AC, Screw Terminals, Brown (HBL1281MC)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (RPM22JD)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- Molex High Temperature Lead Wire