Shop All High Temperature Lead Wire
Molex
Minifit Sr. F-S 450Mm 10 Awg Lead Rd Au
Mfr # 2174812215
Zoro # G405922348
Sold in multiples of 450 for $2,605.50
$2,605.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217481
- Application Power, Wire-to-Board, Wire-to-Wire
- Wire Size (AWG) 10
- Material - Metal High Performance Alloy (HPA)
- Wire Insulation Diameter 6.60mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2174812215
- Zoro # G405922348
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 10 |
Wire Insulation Diameter | 6.60mm max. |
Cable Length | 450.00mm |
Details
Series | 217481 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Material - Metal | High Performance Alloy (HPA) |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 33.0A |
Single Ended | Yes |
Material - Resin | PVC |
Gender | Female-Pigtail |
Material - Plating Mating | Gold |
Wire/Cable Type | UL 10669 |
Number of Rows | 1 |
Circuits (Loaded) | 1 |
Color - Resin | Red |
Termination Interface Style | Crimp or Compression |
Product Name | Mini-Fit Sr. |
Assembly Configuration | Pre-crimped Lead Only |
Plating min - Mating | 0.762µm |
Connector to Connector | Mini-Fit Sr. Crimp Terminals |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37115)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRJL50)
- ANCOR 16-14 Heatshrink Butt Connectors - 25-Pack (309125)
- SCHNEIDER ELECTRIC Non-Illum Selctr Swtch, Left/Right Key, SS (XB4BG41)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- Molex High Temperature Lead Wire