Shop All High Temperature Lead Wire
Molex
Minifit Sr. F-S 300Mm 8 Awg Lead Rd Au
Mfr # 2174812224
Zoro # G905922404
product price: $6.25
/ea
Sold in multiples of 425 for $2,656.25
$2,656.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217481
- Application Power, Wire-to-Board, Wire-to-Wire
- Number of Rows 1
- Material - Plating Mating Gold
- Product Name Mini-Fit Sr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2174812224
- Zoro # G905922404
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 6.60mm max. |
Wire Size (AWG) | 8 |
Details
Series | 217481 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Number of Rows | 1 |
Material - Plating Mating | Gold |
Product Name | Mini-Fit Sr. |
Wire/Cable Type | UL 10669 |
Single Ended | Yes |
Material - Plating Termination | Tin |
Plating min - Mating | 0.762µm |
Connector to Connector | Mini-Fit Sr. Crimp Terminals |
Material - Resin | PVC |
Color - Resin | Red |
Gender | Female-Pigtail |
Material - Metal | High Performance Alloy (HPA) |
Lock to Mating Part | Yes |
Assembly Configuration | Pre-crimped Lead Only |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Current - Maximum per Contact | 50.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 4.1" L Cable Tie Black PK 1000 (CT4BK18-M)
- EATON AC to DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E24RM)
- LEGRAND Wiremold Outlet Box, Ivory (B2)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC120)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO Wire, High Temperature (LDWR-1011)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- Molex High Temperature Lead Wire