Shop All High Temperature Lead Wire
Molex
Minifit Sr. F-S 225Mm 8 Awg Lead Rd Au
Mfr # 2174812223
Zoro # G205922395
Sold in multiples of 500 for $2,695.00
$2,695.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217481
- Application Power, Wire-to-Board, Wire-to-Wire
- Single Ended Yes
- Material - Resin PVC
- Color - Resin Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2174812223
- Zoro # G205922395
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 225.00mm |
Wire Size (AWG) | 8 |
Wire Insulation Diameter | 6.60mm max. |
Details
Series | 217481 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Single Ended | Yes |
Material - Resin | PVC |
Color - Resin | Red |
Wire/Cable Type | UL 10669 |
Connector to Connector | Mini-Fit Sr. Crimp Terminals |
Plating min - Mating | 0.762µm |
Assembly Configuration | Pre-crimped Lead Only |
Gender | Female-Pigtail |
Product Name | Mini-Fit Sr. |
Material - Metal | High Performance Alloy (HPA) |
Termination Interface Style | Crimp or Compression |
Number of Rows | 1 |
Material - Plating Mating | Gold |
Current - Maximum per Contact | 50.0A |
Material - Plating Termination | Tin |
Lock to Mating Part | Yes |
Circuits (Loaded) | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASG12X12X6)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (P6-38R-E)
- HUBBELL Wall Switch, 15A, Wht, 1/2 HP, 1-Pole Switch (CSB115W)
- GE Molded Case Circuit Breaker, THQL Series 90A, 2 Pole, 120/240V AC (THQL2190)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- Molex High Temperature Lead Wire