Shop All Terminal Block Accessories
Molex
MiniFit Sr. Crp Fem Std Term 30SAu 14-16
Mfr # 42815-0042
Zoro # G700440257
product price: $1.29
/ea
Sold in multiples of 2500 for $3,225.00
$3,225.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 50.0A
- Wire Insulation Diameter 3.33mm max.
- Plating min - Termination 2.540µm
- Gender Female
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 42815-0042
- Zoro # G700440257
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Wire Insulation Diameter | 3.33mm max. |
Wire Size AWG | 14, 16 |
Details
Current - Maximum per Contact | 50.0A |
Plating min - Termination | 2.540µm |
Gender | Female |
Termination Interface: Style | Crimp or Compression |
Plating min - Mating | 0.762µm |
Material - Metal | High Performance Alloy (HPA) |
Material - Plating Mating | Gold |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, Solid, Aluminum, 12 Gauge (FS-200 AL 12.00)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 30A Amp Range, 600V AC/DC Volt Rating (CVR-CCM)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 7A, 250V AC, Non-Indicating, 10kA at 250V AC (FLM007)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/COVER, SOUR (36034P1BK)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL220)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- Molex Power Distribution Blocks & Terminal Blocks