Shop All High Temperature Lead Wire
Molex
Minifit-Sr 4 Circuit 300Mm
Mfr # 369240403
Zoro # G405922218
Sold in multiples of 3 for $84.87
$84.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 50 A
- Conductor Material High Performance Alloy (HPA)
- Wire Gauge 8 AWG
- Standards UL 1015
- Spool Length 0.30 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 369240403
- Zoro # G405922218
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 0.30 m |
Details
Max. Amps | 50 A |
Conductor Material | High Performance Alloy (HPA) |
Wire Gauge | 8 AWG |
Standards | UL 1015 |
Jacket Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO330L200GRB)
- NVENT HOFFMAN Wall-Mount Solar Shield Hardware Kit, 0.00x0.00x0.00, White, Galvanize (SWHDK4)
- SQUARE D Service Grounding Kit, 400 to 600A, 600V (DS468GKD)
- LEGRAND USB Charger Receptacle, 15A, Type A and C (R26USBACLA)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- Molex High Temperature Lead Wire