Shop All High Temperature Lead Wire
Molex
Minifit-Sr 4 Circuit 150Mm
Mfr # 369240401
Zoro # G105922211
Sold in multiples of 4 for $107.96
$107.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 8 AWG
- Max. Amps 50 A
- Standards UL 1015
- Jacket Color Black
- Conductor Material High Performance Alloy (HPA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 369240401
- Zoro # G105922211
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 0.15 m |
Details
Wire Gauge | 8 AWG |
Max. Amps | 50 A |
Standards | UL 1015 |
Jacket Color | Black |
Conductor Material | High Performance Alloy (HPA) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 4 in., 45 Degree, EMT (877027)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, Gray (PBC300GY)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK100 (CAT6-HSPJAR)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 100' Length - Black (wl925)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO Wire, High Temperature (LDWR-1013)
- Molex High Temperature Lead Wire