Shop All High Temperature Lead Wire
Molex
Minifit-Sr 4 Circuit 1000Mm
Mfr # 369240410
Zoro # G605922155
product price: $67.95
/ea
Sold in multiples of 2 for $135.90
$135.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 8 AWG
- Conductor Material High Performance Alloy (HPA)
- Max. Amps 50 A
- Spool Length 1 m
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 369240410
- Zoro # G605922155
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 1 m |
Details
Wire Gauge | 8 AWG |
Conductor Material | High Performance Alloy (HPA) |
Max. Amps | 50 A |
Jacket Color | Black |
Standards | UL 1015 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Copper Post Connector, Conductor 1/, PK3 (CP-0-EC)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215C)
- ALLEN TEL Blank Metal Fiber Panel (GBF-BP)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 1mm, PNP, NO (XS1N05PA310)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO Wire, High Temperature (LDWR-1024)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- Molex High Temperature Lead Wire