Shop All High Temperature Lead Wire
Molex
Minifit-Sr 3 Circuit 300Mm
Mfr # 369240303
Zoro # G205922142
product price: $22.85
/ea
Sold in multiples of 4 for $91.40
$91.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 36924
- Application Power, Wire-to-Board, Wire-to-Wire
- Spool Length 0.30 m
- Wire Gauge 8 AWG
- Max. Amps 50 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 369240303
- Zoro # G205922142
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 0.30 m |
Wire Size (AWG) | 8 |
Cable Length | 0.30m |
Wire Insulation Diameter | 6.60mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 6A, 600V AC, Non-Indicating (FNQ-R-6)
- RACO Bonding Locknut, 13/64" L, 1/2" Conduit (1242)
- RACO Mud Ring, NOVAL Accessory, 3 Gang, Steel, Floor Box (793)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1221BK)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO Wire, High Temperature (LDWR-1014)
- Molex High Temperature Lead Wire