Shop All High Temperature Lead Wire
Molex
Minifit-Sr 3 Circuit 1000Mm
Mfr # 369240310
Zoro # G305922219
product price: $48.39
/ea
Sold in multiples of 2 for $96.78
$96.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 36924
- Application Power, Wire-to-Board, Wire-to-Wire
- Wire Gauge 8 AWG
- Conductor Material High Performance Alloy (HPA)
- Max. Amps 50 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 369240310
- Zoro # G305922219
- Country of Origin Indonesia
- Category High Temperature Lead Wire
Dimensions
Spool Length | 1 m |
Wire Insulation Diameter | 6.60mm max. |
Wire Size (AWG) | 8 |
Cable Length | 1.0m |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (NO.44)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSNM12T)
- IGUS Cable Carrier, Micro, Open, OW.89In/22.5mm (07-16-028-0-3)
- SOUTHWIRE Metal Clad Armored Cable, 12 AWG, 250 ft, 2 Conductors, Solid Design, Aluminum Jacket, Silver (68580001)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- Molex High Temperature Lead Wire