Shop All High Temperature Lead Wire
Molex
Minifit-Sr 2 Circuit 300Mm
Mfr # 369240203
Zoro # G505922170
Sold in multiples of 5 for $70.75
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 50 A
- Standards UL 1015
- Spool Length 0.30 m
- Jacket Color Black
- Wire Gauge 8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 369240203
- Zoro # G505922170
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 0.30 m |
Details
Max. Amps | 50 A |
Standards | UL 1015 |
Jacket Color | Black |
Wire Gauge | 8 AWG |
Conductor Material | High Performance Alloy (HPA) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206CHQR)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3O)
- HUBBELL 1-Gang Weatherproof Cover, Horizontal, 1.406 in. Dia., Gray (5152-0)
- WIREMOLD Floor Box (881ADP)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- Molex High Temperature Lead Wire