Shop All High Temperature Lead Wire
Molex
Minifit-Sr 2 Circuit 150Mm
Mfr # 369240201
Zoro # G905922077
Sold in multiples of 10 for $111.90
$111.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 36924
- Application Power, Wire-to-Board, Wire-to-Wire
- Jacket Color Black
- Wire Gauge 8 AWG
- Max. Amps 50 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 369240201
- Zoro # G905922077
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 0.15 m |
Cable Length | 0.15m |
Wire Insulation Diameter | 6.60mm max. |
Wire Size (AWG) | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 208V AC (TR20VA002)
- RACO Grounding Bushing, 1-1/2"L, 1-1/2" Conduit (1216)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 813 PSI (A6-453221)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS56)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- Molex High Temperature Lead Wire