Shop All High Temperature Lead Wire
Molex
Minifit-Sr 2 Circuit 1000Mm
Mfr # 369240210
Zoro # G705922147
product price: $37.45
/ea
Sold in multiples of 3 for $112.35
$112.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 36924
- Application Power, Wire-to-Board, Wire-to-Wire
- Max. Amps 50 A
- Jacket Color Black
- Standards UL 1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 369240210
- Zoro # G705922147
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 1 m |
Cable Length | 1.0m |
Wire Size (AWG) | 8 |
Wire Insulation Diameter | 6.60mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Pilot Light, LED, 24VAC/DC, Green (10250T197HLGP24)
- ZORO SELECT 18 AWG 8 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3704)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23F0100TFFJ)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1 In. (GRLB100-A)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO Wire, High Temperature (LDWR-1023)
- Molex High Temperature Lead Wire