Shop All Hazardous Location Plugs
Molex
MiniFit H2O RcptTerm 18-20Awg SGold Lse
Mfr # 46055-0008
Zoro # G2081962
product price: $0.38
/ea
Sold in multiples of 200 for $76.00
$76.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Power, Wire-to-Wire
- Plating min - Mating 0.762µm
- Current - Maximum per Contact 9.0A
- Material - Plating Mating Gold
- Wire Insulation Diameter 2.52mm / 2.81mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 46055-0008
- Zoro # G2081962
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 2.52mm / 2.81mm |
Wire Size AWG | 18, 20 |
Details
Application | Power, Wire-to-Wire |
Plating min - Mating | 0.762µm |
Current - Maximum per Contact | 9.0A |
Material - Plating Mating | Gold |
Gender | Female |
Material - Metal | High Performance Alloy (HPA) |
Plating min - Termination | 2.540µm |
Voltage - Maximum | 600V |
Termination Interface: Style | Crimp or Compression |
Product Name | Mini-Fit H2O |
Series | 46055 |
Material - Plating Termination | Nickel, Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU362)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Locknut, 100PK (LN75)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2.5-R)
- DAYTON Push Button operator, 30 mm, Red (30G367)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs