Shop All Hazardous Location Plugs
Molex
MiniFit H2O PlugTerm 18-20 Awg SGold Lse
Mfr # 46056-0005
Zoro # G4038934
product price: $0.37
/ea
Sold in multiples of 25000 for $9,250.00
$9,250.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Power, Wire-to-Wire
- Current - Maximum per Contact 9.0A
- Plating min - Mating 0.762µm
- Material - Plating Mating Gold
- Voltage - Maximum 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 46056-0005
- Zoro # G4038934
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 18, 20 |
Wire Insulation Diameter | 2.52mm / 2.81mm |
Details
Application | Power, Wire-to-Wire |
Current - Maximum per Contact | 9.0A |
Plating min - Mating | 0.762µm |
Material - Plating Mating | Gold |
Voltage - Maximum | 600V |
Series | 46056 |
Material - Metal | High Performance Alloy (HPA) |
Material - Plating Termination | Nickel, Tin |
Termination Interface: Style | Crimp or Compression |
Product Name | Mini-Fit H2O |
Gender | Male |
Plating min - Termination | 2.540µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS 11 INCH CABLE TIE BLACK, PK 100 (BCT11)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 1.60A, 250V AC, 35A at 250V AC, 5 PK (GDC-1.6A)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., Aluminum (119323)
- LEVITON COMBINATION DEVICE SWITCH 5-15R USB COMBINATION RECEPT BROWN (T5632-B)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Pin & Sleeve Devices