Shop All Pin & Sleeve Receptacles
Molex
MiniFit BMI Vt Rcpt Hdr Assy V-2 24Ckt
Mfr # 15-24-7240
Zoro # G2757024
product price: $5.29
/ea
Sold in multiples of 25 for $132.25
$132.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 9 A
- Voltage 600V AC/DC
- Angle Vertical
- Color - Plugs and Receptacles Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 15-24-7240
- Zoro # G2757024
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | Nylon |
Amps - Plugs and Receptacles | 9 A |
Voltage | 600V AC/DC |
Angle | Vertical |
Color - Plugs and Receptacles | Natural |
Standards | CSA LR19980, UL E29179 |
Features | PCB Retention, Polarized to Mating Part, Polarized to PCB |
Terminal Connection | Through Hole |
Operating Temp. Range | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ1R)
- MURR ELEKTRONIK MOSA M12 MALE 0° FIELD-WIREABLE (IDC), 4-pol. 0.25€¦0.5mm² (7000-12481-0000000)
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 500 pk (AL-11-50 0-D)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 30A, 600V AC (OTS30)
- HUBBELL Back Box, 30A, 3/4" Hub, Straight, Feed-Thru (MB303W)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- HUBBELL Angle Adapter Box (AA2030PS)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Nonmtalc (BB60N)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- Molex Pin & Sleeve Devices