Shop All Communication Cables
Molex
Minifit 6 Circuit 300Mm Cable Assembly
Mfr # 451350603
Zoro # G305926149
product price: $5.85
/ea
Sold in multiples of 20 for $117.00
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Material - Plating Mating Tin
- Wire/Cable Type UL 1007
- Voltage - Maximum 300V
- Current - Maximum per Contact 8.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451350603
- Zoro # G305926149
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 2.35mm |
Wire Size AWG | 16 |
Details
Material - Plating Mating | Tin |
Wire/Cable Type | UL 1007 |
Voltage - Maximum | 300V |
Current - Maximum per Contact | 8.0A |
Plating min - Mating | 0.889µm |
Circuits (Loaded) | 6 |
Plating min - Termination | 0.889µm |
Termination Interface: Style | Crimp or Compression |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
Gender | Female-Female |
Color - Resin | Black |
Material - Metal | Brass |
Number of Rows | 2 |
Pitch - Mating Interface | 4.20mm |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 400A, 600V AC, Non-Indicating (HSJ400)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 20A, 250V AC, Indicating (A2D20R)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1403-100)
- PANDUIT Ferrule, 16 AWG, PP, 3/8in., PK500 (FSD78-6-D)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- Molex Communication Cables