Shop All Communication Cables
Molex
Minifit 6 Circuit 1M Cable Assembly
Mfr # 451350610
Zoro # G105926172
product price: $6.49
/ea
Sold in multiples of 15 for $97.35
$97.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 45135
- Application Power, Wire-to-Board, Wire-to-Wire
- Type Discrete Wire Assembly
- Cable Length 1.0m
- Plating min - Mating 0.889µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451350610
- Zoro # G105926172
- Country of Origin Switzerland
- Category Communication Cables
Dimensions
Cable Length | 1.0m |
Wire Insulation Diameter | 2.35mm |
Wire Size AWG | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 350A, 1P, 600VAC, 2P Primary (16325-1)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX5)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 4x0.34 bk UL/CSA+drag chain 5m (7000-40021-6340500)
- AC WORKS 30A 4-Prong 14-30P Dryer Plug to 6-50R 50A 250V Welder Adapter (WD1430650)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- Molex Communication Cables