Shop All Communication Cables
Molex
Minifit 6 Circuit 150Mm Cable Assembly
Mfr # 451350601
Zoro # G405926148
product price: $5.15
/ea
Sold in multiples of 1000 for $5,150.00
$5,150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 45135
- Type Discrete Wire Assembly
- Cable Length 150.00mm
- Application Power, Wire-to-Board, Wire-to-Wire
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451350601
- Zoro # G405926148
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 16 |
Wire Insulation Diameter | 2.35mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB02BDC)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Screw On (B161406SC)
- DUROMAX 100 ft. 12 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12100A)
- MERSEN CC Class, ATQR Series, Time-Delay, 15A, 600V AC, Non-Indicating (ATQR15)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- Molex Communication Cables