Shop All Communication Cables
Molex
Minifit 4 Circuit 1M Cable Assembly
Mfr # 451350410
Zoro # G705926145
product price: $6.69
/ea
Sold in multiples of 20 for $133.80
$133.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 1.0m
- Current - Maximum per Contact 8.0A
- Material - Metal Brass
- Plating min - Termination 0.889µm
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451350410
- Zoro # G705926145
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 1.0m |
Wire Size AWG | 16 |
Wire Insulation Diameter | 2.35mm |
Details
Current - Maximum per Contact | 8.0A |
Material - Metal | Brass |
Plating min - Termination | 0.889µm |
Color - Resin | Black |
Plating min - Mating | 0.889µm |
Gender | Female-Female |
Material - Plating Mating | Tin |
Number of Rows | 2 |
Pitch - Mating Interface | 4.20mm |
Material - Plating Termination | Tin |
Lock to Mating Part | Yes |
Wire/Cable Type | UL 1007 |
Material - Resin | Nylon |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 300V |
Circuits (Loaded) | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Limiter Fuse, ANN Series, 600A, Very Fast Acting, 125V AC, Bolt-On (ANN-600)
- LEVITON 20A 125V 3-Wire 2-Pole Industrial Grade Locking Cord Plug (121-02311-0PB)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 12 in D, NEMA 4, Hinged (N4123024123PTC)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 12VDC (TGMPL70100A1H)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- Molex Communication Cables