Shop All Communication Cables
Molex
Minifit 4 Circuit 150Mm Cable Assembly
Mfr # 451350401
Zoro # G705926244
product price: $4.49
/ea
Sold in multiples of 25 for $112.25
$112.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 45135
- Cable Length 150.00mm
- Application Power, Wire-to-Board, Wire-to-Wire
- Type Discrete Wire Assembly
- Voltage - Maximum 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451350401
- Zoro # G705926244
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 2.35mm |
Wire Size AWG | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Litz Wire, 16 AWG Unserved Sngl Build, 3/54/38 Stranding, 4 oz Spool, Ideal for ~100 kHz Apps (162/38LITZ.25)
- RACO Electrical Box, 18 cu in, Ceiling Box, Steel, Round (7825)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120/240V AC, A Curve (HOM115GFI)
- GENERAC Maintenance Kit for 7kW Centurion Standby Generators (6003)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- Molex Communication Cables