Shop All Hazardous Location Plugs
Molex
MINI-SR. DUAL ROW TPA 6CK 439801001
Mfr # 43980-1001
Zoro # G4047011
product price: $1.39
/ea
Sold in multiples of 150 for $208.50
$208.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Circuits (maximum) 6
- Material - Resin Polyester
- Temperature Range - Operating -40° to +105°C
- Number of Rows 2
- Color - Resin Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43980-1001
- Zoro # G4047011
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Circuits (maximum) | 6 |
Material - Resin | Polyester |
Temperature Range - Operating | -40° to +105°C |
Number of Rows | 2 |
Color - Resin | Natural |
Circuits (Loaded) | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDEX Solenoid (1501-M-1)
- PANDUIT Universal Grounding Bar Standoff (UGB-B-SO)
- HUBBELL 30A Locking Receptacle 3P 4W 480VAC BK (HBL20443)
- GARDNER BENDER Pull Switch, 3-Speed, SPTT, Off/On/On/On (GSW-39)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs