Shop All Hazardous Location Plugs
Molex
MINI SR. D/R. RECEP. 14CK 439141105
Mfr # 43914-1105
Zoro # G2757952
product price: $8.99
/ea
Sold in multiples of 15 for $134.85
$134.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Resin Polyester
- Flammability 94V-0
- Gender Receptacle
- Number of Rows 2
- Circuits (maximum) 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43914-1105
- Zoro # G2757952
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Material - Resin | Polyester |
Flammability | 94V-0 |
Gender | Receptacle |
Number of Rows | 2 |
Circuits (maximum) | 14 |
CSA | LR19980 |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 10.00mm |
Current - Maximum per Contact | 50.0A |
Color - Resin | Black |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 3 ft, White (AT1603-WH)
- SQUARE D Interlock Attachment, QO, Q1 Breakers (QO2DTI)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF7)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412202008C)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Pin & Sleeve Devices