Shop All Hazardous Location Plugs
Molex
MINI. SR. D/R RECEP. 12 C 439141104
Mfr # 43914-1104
Zoro # G2756500
product price: $6.19
/ea
Sold in multiples of 15 for $92.85
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 50.0A
- Material - Resin Polyester
- Flammability 94V-0
- UL E29179
- Pitch - Mating Interface 10.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43914-1104
- Zoro # G2756500
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Current - Maximum per Contact | 50.0A |
Material - Resin | Polyester |
Flammability | 94V-0 |
UL | E29179 |
Pitch - Mating Interface | 10.00mm |
Temperature Range - Operating | -40° to +105°C |
Color - Resin | Black |
Circuits (maximum) | 12 |
CSA | LR19980 |
Gender | Receptacle |
Number of Rows | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 20-7/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Package quantity: 25 (PLT5EH-Q)
- SIEMENS Connector, RJ45/90 Degree, 24AWG (6GK1901-1BB20-2AA0)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (ASG12X12X8NK)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices