Shop All PCB Connectors
Molex
Mini-Fit Tpa2, Terminal Position Assurance (Tpa) Retainer, 4.20Mm Pitch
Mfr # 1727090008
Zoro # G505932445
Sold in multiples of 9000 for $1,440.00
$1,440.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Series 172709
- Max. Temp. 105°C
- Material Nylon
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1727090008
- Zoro # G505932445
- Country of Origin China
- Category PCB Connectors
Details
Color | White |
Item | Terminal Position Assurance |
Series | 172709 |
Max. Temp. | 105°C |
Material | Nylon |
Number of Rows | 1 |
Number of Contacts | 8 |
Material - Resin | Nylon |
Temperature Range - Operating | -40° to +105°C |
Lock to Mating Part | Yes |
Product Name | Mini-Fit TPA2 |
Circuits (Loaded) | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, GR (52PL4G3XB)
- SQUARE D Molded Case Circuit Breaker, HGL Series 150A, 3 Pole, 600V AC (HGL36150M38X)
- ABB Long-Barrel Splice, 2.13 in. L, Black (54810)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 2A, 600V AC, Non-Indicating (SLC002)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Molex PCB Connectors