Shop All Headers & Wire Housings
Molex
Mini-Fit Tpa2 Plug Housing, 4.20Mm Pitch, Dual Row, Ul 94V-2 Glow-Wire Capable
Mfr # 1727670118
Zoro # G805917067
Sold in multiples of 65 for $100.75
$100.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Connector Type Plug
- Features Glow-Wire Capable
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1727670118
- Zoro # G805917067
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Connector Type | Plug |
Features | Glow-Wire Capable |
Max. Temp. | 105°C |
Material | Nylon |
Hole Center to Center | 4.2 mm |
Number of Contacts | 18 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 1 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB1)
- POWER FIRST Miniature Push Button Switch, 16A @ 125V (2VLP7)
- MONOPRICE Ethernet Cable, Cat 6, White, 10 ft. (9835)
- ABB Low-Voltage Bracket, 1 Gang, Non-Metallic (SC100A)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings