Shop All Headers & Wire Housings
Molex
Mini-Fit Sigma Plug Housing, 4.20Mm Pitch, Dual Row, Panel Mount, Ul 94V-0
Mfr # 1727673014
Zoro # G405910079
product price: $1.39
/ea
Sold in multiples of 95 for $132.05
$132.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 2
- Series 172767
- Application Power, Wire-to-Board, Wire-to-Wire
- Temperature Range - Operating -40° to +105°C
- Product Name Mini-Fit Sigma
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1727673014
- Zoro # G405910079
- Country of Origin United States
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Series | 172767 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Temperature Range - Operating | -40° to +105°C |
Product Name | Mini-Fit Sigma |
Flammability | 94V-0 |
Color - Resin | Black |
Panel Mount | Yes |
Circuits (maximum) | 14 |
Lock to Mating Part | Yes |
Glow-Wire Capable | Yes |
UL | E29179 |
Gender | Plug |
Polarized to Mating Part | Yes |
Material - Resin | Nylon |
Pitch - Mating Interface | 4.20mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 1.84 to 1.99A (MSH2-3A)
- APC UPS Battery, BR1500G, Mfr. No. BR1300G, SMC1000-2U, 24V DC, 9 Ah, Detachable Cable (APCRBC124)
- DAYTON Non-Illum Selector Switch, 2NO, 22mm, Silvr (30G274)
- VELVAC Butt Splice Connector, Pink, PK10 (35530)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings