Shop All Headers & Wire Housings
Molex
Mini-Fit Sigma Plug Housing, 4.20Mm Pitch, Dual Row, Panel Mount, Ul 94V-0
Mfr # 1727673008
Zoro # G705910083
product price: $0.88
/ea
Sold in multiples of 150 for $132.00
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 172767
- Application Power, Wire-to-Board, Wire-to-Wire
- Features Glow-Wire Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1727673008
- Zoro # G705910083
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 172767 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Features | Glow-Wire Capable |
Max. Temp. | 105°C |
Connector Type | Plug |
Hole Center to Center | 4.2 mm |
Material | Nylon |
Number of Contacts | 8 |
Material - Resin | Nylon |
Circuits (maximum) | 8 |
Pitch - Mating Interface | 4.20mm |
Flammability | 94V-0 |
Panel Mount | Yes |
Glow-Wire Capable | Yes |
Temperature Range - Operating | -40° to +105°C |
Polarized to Mating Part | Yes |
UL | E29179 |
Lock to Mating Part | Yes |
Product Name | Mini-Fit Sigma |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THHQB Series 60A, 3 Pole, 240V AC (THHQB32060)
- EATON Non-ill 3-pos Mtn Sel Swtch Lever Style (M22-WKV-K11-P)
- HUBBELL 15A Midget Locking Connector 2P 2W 120VAC ML-1R BK (HBL7464V)
- KILLARK Conduit Body Cover, 1-1/2 in. (570)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings