Shop All Headers & Wire Housings
Molex
Mini-Fit Sigma Plug Housing, 4.20Mm Pitch, Dual Row, Panel Mount, Ul 94V-0
Mfr # 1727673006
Zoro # G605910091
product price: $0.62
/ea
Sold in multiples of 150 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 172767
- Application Power, Wire-to-Board, Wire-to-Wire
- Connector Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1727673006
- Zoro # G605910091
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 172767 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Connector Type | Plug |
Max. Temp. | 105°C |
Features | Glow-Wire Capable |
Hole Center to Center | 4.2 mm |
Material | Nylon |
Number of Contacts | 6 |
Glow-Wire Capable | Yes |
Product Name | Mini-Fit Sigma |
Flammability | 94V-0 |
Lock to Mating Part | Yes |
Polarized to Mating Part | Yes |
UL | E29179 |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 6 |
Panel Mount | Yes |
Material - Resin | Nylon |
Pitch - Mating Interface | 4.20mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill Mtn Pb Sil-bzl Flsh Blu, 22.5 mm, White (M22-DL-W)
- TRIPP LITE Surge, 2 out, A/V, 10ft cord, 5100J, Low Prof (AV2FP)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage (XA-142140405011)
- EATON Molded Case Circuit Breaker, ED Series 150A, 3 Pole, 240V AC (ED3150)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings