Shop All Headers & Wire Housings
Molex
Mini-Fit Sigma Plug Housing, 4.20Mm Pitch, Dual Row, Panel Mount, Ul 94V-0
Mfr # 1727673004
Zoro # G705910090
product price: $0.50
/ea
Sold in multiples of 200 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 172767
- Application Power, Wire-to-Board, Wire-to-Wire
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1727673004
- Zoro # G705910090
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 172767 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Material | Nylon |
Hole Center to Center | 4.2 mm |
Features | Glow-Wire Capable |
Connector Type | Plug |
Max. Temp. | 105°C |
Number of Contacts | 4 |
Circuits (maximum) | 4 |
Pitch - Mating Interface | 4.20mm |
Material - Resin | Nylon |
Flammability | 94V-0 |
Lock to Mating Part | Yes |
UL | E29179 |
Product Name | Mini-Fit Sigma |
Glow-Wire Capable | Yes |
Polarized to Mating Part | Yes |
Panel Mount | Yes |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.0508" Diameter, 60 Volts (16STRBLAGPT25)
- BLUE SEA SYSTEMS Blue Sea 5136 400A ANL Fuse (5136)
- SIEMENS Miniature Circuit Breaker, BQD Series 20A, 3 Pole, 480V AC (BQD320)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings